Beli Lifting Block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Lifting Clamp for Concrete Material(Adjustable Clamping Range Type) (Klem Besi Lifting)
    Mulai

    Rp9.999.900

    SUPER TOOL Lifting Clamp for Concrete Material(Adjustable Clamping Range Type) (Klem Besi Lifting)
    Deskripsi:
    -Nail thickness for clamp is 9mm and the joint interval can be set easily.-Replacement of the toggle pin makes it easy to adjust the clamp range.-Reliable clamp that is hard to slip due to the teeth of the claw part.-Optimum for laying and construction work of U-shaped groove, lid, curb stone, block etc
    atribut:
    • Basic Working Load: 0.15t
    • D: 14
    • H: 210
    • H2: 75
    • Dimension L: 880mm
    • Jaw Width Range: 400 to 600mm
  2. SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Mulai

    Rp10.999.900

    SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)
    Deskripsi:
    -As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
    atribut:
    • Basic Working Load: 1t
    • D: 35
    • H2: 0
    • H: 257
    • Dimension L: 130mm
    • Jaw Width Range: 1 to 25mm
  3. KRISBOW Horizontal Lifting Clamp (Klem Besi Lifting)
    Mulai

    Rp1.099.900

    KRISBOW Horizontal Lifting Clamp (Klem Besi Lifting)
    Deskripsi:
    Horizontal Lifting Clamp 1.0Ton
  4. TRUSCO Simple Block (Shackle Type)
    Mulai

    Rp1.099.900

    TRUSCO Simple Block (Shackle Type)
    Deskripsi:
    -Head is shackle type.-Sheave includes the bearing.-For lifting and pulling of the luggage, etc through the rope.
    atribut:
    • Basic Working Load: 0.35t
    • Maximum working rope diameter: 10mm
    • Number of Wheels: 1
    • A: 185mm
    • B: 85mm
    • Dimensions c: 40mm
    • Material: Steel
    • Wheel Diameter (mm): 75mm
  5. Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)
    Mulai

    Rp10.999.900

    Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)
    Deskripsi:
    Lifting/Transporting/Reversing/Rotating/Welding/Assembly/Construction/Installation/Pressing/Bending
  6. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp4.299.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  7. SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)
    Mulai

    Rp3.099.900

    SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  8. KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp2.299.900

    KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Material: Steel
    • Type: Lever Block
    • Item: Lever Block
    • Lift Height (m): 2.5
  9. TITAN Safety Block
    50%
    Mulai

    Rp14.999.900

    TITAN Safety Block
    Deskripsi:
    -Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.
    atribut:
    • Accessories: Pulling rope, Anchor rope
  10. Eagle Clamp Concrete Hanging Clamp (Klem Besi Lifting)
    Mulai

    Rp5.899.900

    Eagle Clamp Concrete Hanging Clamp (Klem Besi Lifting)
    Deskripsi:
    Lifting, transporting, reversing and facilities for concrete secondary products
    atribut:
    • Mass (kg): 4.4
    • Dimensions e (mm): 232
    • Dimension D (mm): 101
    • Dimensions c (mm): 55
    • Working Load (kg): (Minimum to Maximum) 70 to 350
    • Applicable Material: Various road gutter, Use Drainage, walking road boundary block, L-Type blocks, assembling waterways, shelf Slope, turf Base, well Side, stone, etc.
    • Applicable Thickness (mm): 30 to 80
    • Dimensions b (mm): 226
    • Dimensions f (mm): 31
  11. Non Brand Poster - Working Instruction For Safe Lifting and Handling
    Mulai

    Rp149.900

    Non Brand Poster - Working Instruction For Safe Lifting and Handling
    Deskripsi:
    Working Instruction for Safe. Cara agar tulang belakang anda tidak mengalami cedera saat mengangkat barang berat, lakukan dengan baik dan benar.
  12. GUNNEBO Industries Rotating Lifting Point
    Mulai

    Rp1.599.900

    GUNNEBO Industries Rotating Lifting Point
    Deskripsi:
    Rotating lifting point RLPThe RLP has an easily dismountable D-ring to enable assembly of wiresling, master link or hookdirectly onto the lifting point.RLP has a hexagon bolt (RFID prepared) to make it easy to disassemble/assemble witha wrench. The bolt is also clearly marked with working load limit, mounting torque andmanufacturer ID so it is always available to the operator. The RLP rotates 360° and pivots 180°,making it strong, flexible and reliable.
  13. KRISBOW Glass Lifting Tool (Alat Angkat Hisap Kop Vakum)
    21%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    KRISBOW Glass Lifting Tool (Alat Angkat Hisap Kop Vakum)
    atribut:
    • Material: Die Cast Alumunium
    • Working load limit (kg): 150
    • Type: Suction Lifter
    • Cup Size (mm): 118
  14. KRISBOW Vertical Lifting Clamp (Klem Plat Vertikal)
    Mulai

    Rp1.099.900

    KRISBOW Vertical Lifting Clamp (Klem Plat Vertikal)
    Deskripsi:
    Vertical Lifting Clamp 1.0Ton
    atribut:
    • Jaw Opening (mm): 0-50
    • Safety Factor (times): 6
  15. SUPER TOOL Beam Clamp (Klem Besi Lifting)
    Mulai

    Rp2.699.900

Daftar Harga Lifting Block Terbaru October 2026
SUPER TOOL Lifting Clamp for Concrete Material(Adjustable Clamping Range Type) (Klem Besi Lifting)Rp9.999.900
SUPER TOOL Vertical Lifting Clamp(Handle type with Universal Shackle)Rp10.999.900
KRISBOW Horizontal Lifting Clamp (Klem Besi Lifting)Rp1.099.900
TRUSCO Simple Block (Shackle Type)Rp1.099.900
Eagle Clamp Vertical Suspension Clamp (Klem Besi Lifting)Rp10.999.900
Mitutoyo Gauge Block Steel SetRp4.299.900
SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)Rp3.099.900
KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp2.299.900
ULTRA Hoist Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp1.199.900
TITAN Safety BlockRp14.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)